This item is Discontinued.

Harting Cordset, 10 m Cable, PVC, Black 21375200F04100

Cordset, 10 m Cable, PVC, Black (Discontinued)

  • Mfr # 21375200F04100
  • Zoro # G905277832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21375200F04100
Zoro #
G905277832
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
10 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
17
IP Rating
IP65, IP67
For Use With
Assembled Sensor Actuator-Line
Max. Amps
2 A
Max. Voltage
60 V
End 2 Connection Type
Bare Wire
End 1 Connection Type
M17
Number of Wires
17
Shielded
Yes
Cable Jacket Color
Black
End 1 Mounting Orientation
Straight
End 1 Gender
Female
Cable Jacket Material
PVC
Maximum Operating Temperature
176 Degrees F
Cable Type
Round
Minimum Operating Temperature
-4 Degrees F

Description

Cordset, End 1 Gender Female, End 1 Number of Pins 17, End 1 Mounting Orientation Straight, End 1 Connection Type M17, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 2 A, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP65, IP67, Cable Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.