This item is Discontinued.

Harting Cordset, 1.5 m Cable, PUR, Black 21348485491015

Cordset, 1.5 m Cable, PUR, Black (Discontinued)

  • Mfr # 21348485491015
  • Zoro # G205277914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21348485491015
Zoro #
G205277914
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
5 ft
Wire Size
0.34 sq mm

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP65, IP67
Max. Amps
4 A
End 1 Connection Type
M12
End 2 Connection Type
M12
Max. Voltage
250 V
Standards
California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS
Cordset Type
Double-Ended
End 2 Mounting Orientation
Straight
End 1 Gender
Male
Cable Type
Round
Shielded
No
Cable Jacket Color
Black
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
176 Degrees F
End 2 Gender
Female
End 1 Mounting Orientation
Straight
Cable Jacket Material
PUR
Number of Wires
4

Description

Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 5 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.