This item is Discontinued.

Harting Cordset, 1.5m, Green, 22 AWG 21349292405015

Cordset, 1.5m, Green, 22 AWG (Discontinued)

  • Mfr # 21349292405015
  • Zoro # G305285895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21349292405015
Zoro #
G305285895
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
1.5 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP65, IP67
Application
Harsh Industrial, Machines and Control Units, PROFINET Transmission
End 1 Connection Type
M12
Standards
California Proposition 65, CE, China RoHS, ELV Status, PROFINET, REACH SVHC, RoHS, UN/ECE-R 118
End 2 Connection Type
M12
Data Rate
0.1 Gbits
Performance Category
Cat5
Number of Wires
4
Minimum Operating Temperature
-22 Degrees F
End 2 Coding
D
Cable Jacket Material
PVC
End 1 Mounting Orientation
Straight
Cable Jacket Color
Green
Shielded
Yes
Series
Circular Connectors M12
End 2 Gender
Male
End 2 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Coding
D
Maximum Operating Temperature
158 Degrees F
Cable Type
Round

Description

Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 1.5 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP65, IP67, Number of Wires 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.