This item is Discontinued.

Harting Cordset, 2 m Cable, PVC, Gray 21348400585020

Cordset, 2 m Cable, PVC, Gray (Discontinued)

  • Mfr # 21348400585020
  • Zoro # G205277921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21348400585020
Zoro #
G205277921
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
2 m
Wire Size
0.34 sq mm

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP67
Standards
California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS
End 2 Connection Type
Bare Wire
End 1 Connection Type
M12
Number of Wires
5
Maximum Operating Temperature
176 Degrees F
Shielded
No
Cable Jacket Color
Gray
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Material
PVC
End 1 Mounting Orientation
Straight
Cable Type
Round
Cordset Type
Single-Ended
End 1 Gender
Male
Series
Circular connectors M12
Material (cable)
PVC
Type of cable
Copper cable (round)
Specification
Pre-assembled on one side
CE
Yes
Coding
A-coding
Number of cores
5
Element
Cable assemblies
Connector 1
M12 A-coding || Male Straight
Core structure
5x 0.34 mm²
Colour (cable)
Grey

Description

Cordset, End 1 Gender Male, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.