This item is Discontinued.

Harting Cordset, 5 m Cable, PVC, Black 21373500D75050

Cordset, 5 m Cable, PVC, Black (Discontinued)

  • Mfr # 21373500D75050
  • Zoro # G405277837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21373500D75050
Zoro #
G405277837
UPC #
-
Country of Origin
China

Dimensions

Cable Length
5 m
Wire Size
18 AWG, 22 AWG

Details

Item
Cordset
End 1 Number of Pins
19
IP Rating
IP67
Features
Flame Retardancy, Highly EMC Resistant, Oil and UV Resistant
Max. Amps
9 A
End 1 Connection Type
M23
End 2 Connection Type
Bare Wire
Max. Voltage
150 V
Cable Jacket Color
Black
Number of Wires
19
Shielded
Yes
Cable Type
Round
Maximum Operating Temperature
176 Degrees F
End 1 Gender
Female
End 1 Mounting Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Cable Jacket Material
PVC

Description

Cordset, End 1 Gender Female, End 1 Number of Pins 19, End 1 Mounting Orientation Straight, End 1 Connection Type M23, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 9 A, Wire Size 18 AWG, 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67, Cable Type Round, Features Flame Retardancy, Highly EMC Resistant, Oil and UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.