This item is Discontinued.

Harting Cordset, 5m, Green, 26 AWG 09484747766050

Cordset, 5m, Green, 26 AWG (Discontinued)

  • Mfr # 09484747766050
  • Zoro # G705285853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09484747766050
Zoro #
G705285853
UPC #
-
Country of Origin
Latvia

Dimensions

Cable Length
5 m
Wire Size
26 AWG

Details

Item
Cordset
End 1 Number of Pins
8
End 2 Number of Pins
8
IP Rating
IP20
End 1 Connection Type
RJ45
Standards
China RoHS, ELV Status, PROFINET, RoHS, UL/CSA
Application
Distribution Cabinets on Machines and Control Units, Industrial Cabling, Switch Cabinets
End 2 Connection Type
RJ45
Data Rate
10 Gbits
Cable Type
Round
Cable Jacket Material
PVC
Maximum Operating Temperature
158 Degrees F
Cable Jacket Color
Green
End 2 Gender
Male
Minimum Operating Temperature
-4 Degrees F
Shielded
Yes
End 1 Mounting Orientation
Straight
Performance Category
Cat6a
Number of Wires
8
End 1 Gender
Male
Series
RJ45
End 2 Mounting Orientation
Straight
Element
Cable assemblies
PROFINET
Yes
Number of cores
8
Material (cable)
PVC
Type of cable
Copper cable (round)
Core structure
4x 2 Twisted Pair
Specification
Pre-assembled on both sides
Limiting temperature
-20  to  +70 °C
Connector 1
HARTING RJ Industrial
Connector 2
HARTING RJ Industrial
Colour (cable)
Green
Transmission characteristics
Cat. 6

Description

Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP20, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.