
Crimp Contact, 22 AWG, 10 A
Mfr # 09150006104
Zoro # G105301856
product price: $1.49
/eaSold in multiples of 100 for $149.00
Key Features
Type
Crimp
Maximum Wire Size
22 AWG
Current
10 A
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Connection Type
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09150006104
Zoro #
G105301856
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
22 AWG
Wire Stripping Length
8 mm
Details
Item
Crimp Contact
Type
Crimp
Current
10 A
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Connection Type
Crimp
Application
Industrial Connectors
Maximum Contact Resistance
3 megaohm
Minimum Mating Cycles
500
Pole Material
Copper Alloy
Series
Han(R) D
Connector Gender
Male
Pole Finish
Silver Plated
Material
Copper
Termination Style
Crimp
Description
HAEL 09150006104 TERMINAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.