Zoro Homepage

D-Sub 50 Gs-Sh F.Schraubverrie, PK 150

  • Mfr # 09670500573

  • Zoro # G7738629


product price: $2,866.99
/pk 150, $19.11/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Material
Thermoplastic
Series
D-Sub
Size
D-Sub 5
Ambient temperature
-30 ... +100 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09670500573
Zoro #
G7738629
UPC #
-
Country of Origin
China

Dimensions

Size
D-Sub 5

Details

Item
Shell Housing
Color
Pebble Gray
Material
Thermoplastic
Series
D-Sub
Ambient temperature
-30 ... +100 °C
Locking type
for knurled screws
Colour (hood/housing)
RAL 7032 (pebble grey)
Version
Side entry
Details
Order knurled screw separately.
Cable entry
1x
Type of hood/housing
Shell housing
Material (hood/housing)
Thermoplastic
Series of hoods/housings
D-Sub

Description

Shell housing, Size: D-Sub 5, for knurled screws, Side entry, 1x, Material (hood/housing): Thermoplastic, RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.