
D-Sub 50P metpl hood 1s+2a-ent sp-sl-lo, PK 50
Mfr # 09670500453
Zoro # G7739091
product price: $981.99
/pk 50, $19.64/ea
Free Shipping & Returns
Key Features
Series
D-Sub
Material
Thermoplastic
Size
D-Sub 5
Cable entry
2x
Series of hoods/housings
D-Sub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09670500453
Zoro #
G7739091
UPC #
-
Country of Origin
Hungary
Dimensions
Size
D-Sub 5
Details
Item
Shell Housing
Series
D-Sub
Material
Thermoplastic
Cable entry
2x
Series of hoods/housings
D-Sub
Surface (hood/housing)
Metallised
Material (hood/housing)
Thermoplastic
Type of hood/housing
Shell housing
Version
Top/side entry
Limiting temperature
-20 ... +90 °C
Locking type
Spring or slide locking
Description
Shell housing, Size: D-Sub 5, Spring or slide locking, Top/side entry, 2x, Material (hood/housing): Thermoplastic, Metallised
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.