Zoro Homepage

D Sub Fe Stamped Solder Cup 9P, PK 50

  • Mfr # 09672094715

  • Zoro # G7737098


product price: $282.99
/pk 50, $5.66/ea
Free Shipping & Returns

Key Features

Color
Black
Conductor Size - Data Cable
0.5 sq mm
Termination Type
Solder Cup
Features
Stamped; Straight
Temp. Range
-40 to 85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09672094715
Zoro #
G7737098
UPC #
-
Country of Origin
China

Dimensions

Conductor Size - Data Cable
0.5 sq mm
Size
D-Sub 1

Description

Connector, Solder cup termination, Rated current: ‌6.5 A, Female, Size: D-Sub 1, Thermoplastic resin, glass-fibre filled (PBTP), Plated steel, Contacts: 9, Copper alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.