Zoro Homepage

DIN-Power code pin, PK 100

  • Mfr # 09060009950

  • Zoro # G7739100


product price: $78.85
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Series
DIN 41612
Features
Lead-Free
Material
Metal
Railway classification
F4/I3 acc. to NFF 16-101/102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09060009950
Zoro #
G7739100
UPC #
-
Country of Origin
Germany

Details

Item
Coding Pin
Color
Pebble Gray
Series
DIN 41612
Features
Lead-Free
Material
Metal
Railway classification
F4/I3 acc. to NFF 16-101/102
Isolation group
IIIa (175 ≤CTI < 400)
Material flammability class acc. to UL 94
V-0
Material (accessories)
Metal
Description of the accessory
for types D, E, F and interface connectors I
Colour (accessories)
RAL 7032 (pebble grey)
Type of accessory
Coding pin

Description

Coding pin, for types D, E, F and interface connectors I, Metal, RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.