Zoro Homepage

DIN-Power retaining frame, PK 10

  • Mfr # 09060019903

  • Zoro # G7825681


product price: $807.99
/pk 10, $80.80/ea
Free Shipping & Returns

Key Features

Series
DIN 41612
Material
Metal
Features
lead-free
Description of the accessory
With 2 contact sockets and ground termination
Colour (accessories)
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09060019903
Zoro #
G7825681
UPC #
-
Country of Origin
Germany

Details

Item
Frame
Series
DIN 41612
Material
Metal
Features
lead-free
Description of the accessory
With 2 contact sockets and ground termination
Colour (accessories)
Metallic
Material (accessories)
Metal
Type of accessory
Frame

Description

Frame, With 2 contact sockets and ground termination, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.