Zoro Homepage

DIN-Power side entry SH A, PK 10

  • Mfr # 09060480501

  • Zoro # G7737028


product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Features
Lead-Free
Temp. Range
-40 to 125°C
Material
Fibre-Glass Reinforced Thermoplastic
Degree of protection acc. to IEC 60529
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09060480501
Zoro #
G7737028
UPC #
-
Country of Origin
Germany

Details

Item
Shell Housing
Color
Pebble Gray
Features
Lead-Free
Temp. Range
-40 to 125°C
Material
Fibre-Glass Reinforced Thermoplastic
Degree of protection acc. to IEC 60529
IP20
Series of hoods/housings
DIN 41612
Railway classification
F1/I2 acc. to NFF 16-101/102
Limiting temperature
-40 ... +125 °C
Locking type
Locking levers or locking screws
Isolation group
IIIa (175 ≤CTI < 400)
Separable
Yes
Cable Entry
2x
Colour (hood/housing)
RAL 7032 (pebble grey)
Material (accessories)
Thermoplastic || Fibre-glass reinforced
Version
Side entry
Identification
Type F || Type H || Type MH
Strain relief
With cable clamps
Type of accessory
Shell housing
Material flammability class acc. to UL 94
V-0
Description of the accessory
15 mm

Description

Shell housing, 15 mm, Thermoplastic, Fibre-glass reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.