Zoro Homepage

DIN-Signal 2C048FS-4, 5C1-2, PK 100

  • Mfr # 09232486825

  • Zoro # G2774962


product price: $811.99
/pk 100, $8.12/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
2 A
Series
DIN 41612
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09232486825
Zoro #
G2774962
UPC #
-
Country of Origin
Germany

Details

Item
PCB Connector
Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
2 A
Series
DIN 41612
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Description/Special Features
Straight
Connection Material
Copper Alloy
Green Environmental Attribute
Lead Free
Material
Glass Fiber Filled Thermoplastic Resin
Finish
Noble Metal over Ni (Mating Side) Sn over Ni (Termination Side)
Max. Temp.
125°C
Terminal Type
Wave Soldering
Sub-Category
Connectors
Approximate Amperage Rating - Grounding Braid
2 A
Number of Contacts
48
Contact Finish
Noble Metal; Tin over Nickel
Number of Rows
3
Flammability Rating
UL 94 V-0

Description

Connectors, Female connector, Wave soldering termination, Rated current: ‌2 A, Contacts: 48, Straight, Copper alloy, Noble metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.