Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN-Signal C096FPW-13, 2C1-2, PK 20

  • Mfr # 09032966861

  • Zoro # G2773790


product price: $344.99
/pk 20, $17.25/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
2 A
Series
DIN 41612
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09032966861
Zoro #
G2773790
UPC #
-
Country of Origin
Germany

Details

Item
PCB Connector
Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Current
2 A
Series
DIN 41612
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass Fiber Filled Thermoplastic Resin
Description/Special Features
Straight
Approximate Amperage Rating - Grounding Braid
2 A
Green Environmental Attribute
Lead Free
Finish
Noble Metal over Ni (Mating Side); Ni (Termination side)
Max. Temp.
105°C
Connection Material
Copper Alloy
Sub-Category
Connectors
Terminal Type
Press-In
Number of Rows
3
Contact Finish
Noble Metal; Nickel Plated
Number of Contacts
96
Flammability Rating
UL 94 V-0

Description

Connectors, Female connector, Press-in termination, Rated current: ‌2 A, Contacts: 96, Straight, Copper alloy, Noble metal, Mating side, Nickel plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.