Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN-Signal harbus64-160FC-B, PK 20

  • Mfr # 02050000005

  • Zoro # G2773468


product price: $563.99
/pk 20, $28.20/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Series
DIN 41612
Standards
IEC 61076-4-113
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02050000005
Zoro #
G2773468
UPC #
-
Country of Origin
Germany

Details

Item
PCB Connector
Color
Pebble Gray
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Series
DIN 41612
Standards
IEC 61076-4-113
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Lead Free
Material
Glass Fiber Filled Thermoplastic Resin
Terminal Type
Crimp
Max. Temp.
125°C
Sub-Category
Connectors
Number of Contacts
160
Number of Rows
5
Flammability Rating
UL 94 V-0

Description

Connectors, Female connector, Crimp termination, Contacts: 160, Coding: Coding with loss of contacts, PCB fixing: With fixing flange, Thermoplastic resin, glass-fibre filled, RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.