Zoro Homepage

DIN-Signal harbus64-160FP-17, 0C1-2, PK 20

  • Mfr # 02021602301

  • Zoro # G2048898


product price: $1,266.99
/pk 20, $63.35/ea
Free Shipping & Returns

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Series
Har-Bus 64
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02021602301
Zoro #
G2048898
UPC #
-
Country of Origin
Germany

Details

Item
PCB Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Series
Har-Bus 64
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Lead Free
Material
Liquid Crystal Polymer
Sub-Category
Connectors
Max. Temp.
105°C
Terminal Type
Press-In
Finish
Noble Metal over Ni
Description/Special Features
Straight
Connection Material
Copper Alloy
Approximate Amperage Rating - Grounding Braid
1 A
Number of Contacts
160
Number of Rows
5
Contact Finish
Noble Metal; Nickel Plated
Flammability Rating
UL 94 V-0

Description

Connectors, Female connector, Press-in termination, Rated current: ‌1 A, Contacts: 160, Straight, Copper alloy, Noble metal, Mating side, Nickel plated, Termination side, Performance level: 2, acc. to IEC 61076-4-113, PCB fixing: With fixing flange, Liquid crystal polymer (LCP), Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.