Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN-Signal shell housing C15, PK 10

  • Mfr # 09030960501

  • Zoro # G4052943


product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns

Key Features

Type
Shell Housing
Color
Pebble Gray
Insulation Material
Fibre-Glass Reinforced Thermoplastic
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09030960501
Zoro #
G4052943
UPC #
-
Country of Origin
Germany

Details

Item
Shell Housing
Type
Shell Housing
Color
Pebble Gray
Insulation Material
Fibre-Glass Reinforced Thermoplastic
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Green Environmental Attribute
Lead Free
Series
DIN 41612
IP Rating
IP20
Max. Temp.
125°C
Material
Fibre-Glass Reinforced Thermoplastic
Flammability Rating
UL 94 V-0

Description

Shell housing, 15 mm, Thermoplastic, Fibre-glass reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.