
Dsub Metal Hood 15P Sidce, PK 10
Mfr # 09670150513
Zoro # G4052243
product price: $235.99
/pk 10, $23.60/ea
Free Shipping & Returns
Key Features
Length
39.4 mm
Width
12.8 mm
Material
Thermoplastic
Installation Temp. Range
-35 to 60°C
Shielded
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09670150513
Zoro #
G4052243
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
39.4 mm
Width
12.8 mm
Height
28 mm
Details
Material
Thermoplastic
Installation Temp. Range
-35 to 60°C
Shielded
Shielded
Cable Connector Type
D-Sub Hood
Finish
Metallised
Mounting
Cable Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.