This item is Discontinued.

Harting Fixing Flange D-Sub Connector, Black 09565005604

Fixing Flange D-Sub Connector, Black (Discontinued)

  • Mfr # 09565005604
  • Zoro # G605285915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09565005604
Zoro #
G605285915
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
D-Sub Shell Size
D-Sub 5

Details

Cable Clamping Method
Solder Cup
Type
Male
Standards
DIN 41652, UL 1977 ECBT2.E102079
Item
Fixing Flange D-Sub Connector
Housing Material
Nickel Plated Steel
Connection Type
Solder
Series
D-Sub
Number of Poles
78
Maximum Contact Resistance
20 megaohm
Insert Color
Black
Contact Material
Copper Alloy
Connector Gender
Male
Locking Type
Fixing Flange
Current Rating
2 A
Insert Material
Thermoplastic Resin Glass-Fibre Filled (PBTP)
Minimum Operating Temperature
-40 Degrees C
Minimum Mating Cycles
50
Maximum Operating Temperature
85 Degrees C
Application
High Density
Minimum Insulation Resistance
5.00 x 10^9 ohm

Description

Harting D-Sub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.