This item is Discontinued.

Harting Fixing Flange D-Sub Connector, Black 09670375601

Fixing Flange D-Sub Connector, Black (Discontinued)

  • Mfr # 09670375601
  • Zoro # G305285925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09670375601
Zoro #
G305285925
UPC #
-
Country of Origin
China

Dimensions

D-Sub Shell Size
D-Sub 4
Wire Size
28 to 18 AWG

Details

Cable Clamping Method
Crimp
Item
Fixing Flange D-Sub Connector
Standards
IEC 60807-3, UL 1977 ECBT2.E102079
Type
Male
Connection Type
Crimp
Insert Color
Black
Maximum Operating Temperature
125 Degrees C
Application
Standard
Connector Gender
Male
Contact Material
Copper Alloy
Insert Material
Thermoplastic Resin Glass-Fibre Filled (PBTP)
Housing Material
Plated Steel
Series
D-Sub
Minimum Insulation Resistance
1.00 x 10^10 ohm
Number of Poles
37
Locking Type
Fixing Flange
Minimum Operating Temperature
-55 Degrees C

Description

HAEL 09670375601 DSUB MIN D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.