Zoro Homepage

Han 100A Single Module, Female, PK 2

  • Mfr # 09140013131

  • Zoro # G2046719


product price: $28.55
/pk 2, $14.28/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
100 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140013131
Zoro #
G2046719
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
35 mm2
Min. Single Wire Size
10 mm2
Minimum Single Wire Size
8 AWG
Maximum Single Wire Size
2 AWG
For Minimum Wire Size - Solid
8 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
100 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Material
Polycarbonate
Connector Type
Female
Max. Voltage
830 V
Max. Temp.
125°C
Sub-Category
Modules
Green Environmental Attribute
Pollution Degree 3
Approximate Amperage Rating - Grounding Braid
100 A
Series
Han-Modular
Current Rating
100 A
Number of Contacts
1
Flammability Rating
UL 94 V-0

Description

Han® 100 A module, Single module, Female, Contacts: 1, Conductor cross-section: 10 ... 35 mm2, Rated current: ‌100 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.