Zoro Homepage

Han 16 A Flanschgummidichtung, PK 10

  • Mfr # 09200009993

  • Zoro # G4052313


product price: $51.85
/pk 10, $5.19/ea

Key Features

Type
Flange Gasket
Color
Black
Insulation Material
NBR
Material
NBR
Series
Han A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200009993
Zoro #
G4052313
UPC #
-
Country of Origin
Germany

Details

Item
Flange Gasket
Type
Flange Gasket
Color
Black
Insulation Material
NBR
Material
NBR
Series
Han A

Description

Flange gasket, Size: 16 A, NBR, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.