Zoro Homepage

Han 1Hc-650A-Male-Ax 150-180sq mm

  • Mfr # 09110012672

  • Zoro # G2045492


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate; Polyamide
Maximum Voltage
4000 V
Current
650 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09110012672
Zoro #
G2045492
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
26.5 mm
Min. Single Wire Size
150 mm2
Max. Single Wire Size
185 mm2
Minimum Single Wire Size
300MCM
For Minimum Wire Size - Solid
300MCM
Maximum Single Wire Size
350MCM

Details

Item
Contact Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate; Polyamide
Maximum Voltage
4000 V
Current
650 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate; Polyamide
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076
Terminal Type
Axial Screw
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Series
Han HC Modular
Sub-Category
Inserts
Max. Voltage
4000 V
Approximate Amperage Rating - Grounding Braid
650 A
Connector Type
Male
Description/Special Features
The Vibration and Shock Resistance can only be Met If The Cables are Fixed at an Appropriate Distance. Instructions for the Spacing of Strain Relief can be Found In The Document in Ecatalogue Under the Section Instructions.
Finish
Silver Plated
Max. Temp.
125°C
Current Rating
650 A
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Inserts, Axial screw termination, Male, Polycarbonate (PC), Polyamide (PA), RAL 7032 (pebble grey), Rated current: ‌650 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.