
Han 1Mod-M Rj45 Module For Pat
Mfr # 09140014621
Zoro # G2047680
product price: $20.99
/eaKey Features
Color
Pebble Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Description/Special Features
Single Module
Sub-Category
Modules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140014621
Zoro #
G2047680
UPC #
-
Country of Origin
Germany
Details
Item
Connector Module
Color
Pebble Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Description/Special Features
Single Module
Sub-Category
Modules
Connector Type
Male
Series
Han-Modular
Standards
DNV GL
Max. Temp.
125°C
Material
Polycarbonate
Flammability Rating
UL 94 V-0
Description
Han® RJ45 module, Single module, for patch cable, Male, Polycarbonate (PC), RAL 7032 (pebble grey)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.