Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han 2 Mod-Bu-C 5Kv

  • Mfr # 09140023121

  • Zoro # G2045529


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate / Teflon
Maximum Voltage
5000 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140023121
Zoro #
G2045529
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
4 mm2
Min. Single Wire Size
0.5 mm2
Maximum Single Wire Size
12 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate / Teflon
Maximum Voltage
5000 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Crimp
Series
Han-Modular
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Connector Type
Female
Max. Voltage
5000 V
Green Environmental Attribute
Pollution Degree 3
Includes
(2) Locking Sleeves; (2) Heat Shrink Tubes
Max. Temp.
125°C
Material
Polycarbonate / Teflon
Approximate Amperage Rating - Grounding Braid
16 A
Sub-Category
Modules
Current Rating
16 A
Number of Contacts
2
Flammability Rating
UL 94 V-0

Description

Han® HV module, for Han E® crimp contacts, Crimp termination, Female, Contacts: 2, Conductor cross-section: 0.5 ... 4 mm2, Rated current: ‌16 A, Polycarbonate / Teflon (PTFE), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.