Zoro Homepage

Han 2Mod Trgergehuse

  • Mfr # 09140020311

  • Zoro # G2050724


product price: $46.19
/ea

Key Features

Type
Carrier Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Aluminum
Standards
CE; IEC 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140020311
Zoro #
G2050724
UPC #
-
Country of Origin
Germany

Details

Item
Carrier Hood
Type
Carrier Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Aluminum
Standards
CE; IEC 61984
Series
Han-Modular Twin
Sub-Category
Hoods/Housings
Max. Temp.
125°C
IP Rating
IP65
Finish
Powder Coated

Description

Carrier hood, Size: Modular Twin, Single locking lever, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Material (seal): NBR, Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.