
Han 3 Emc Hood Angled Entry 2, PK 10
Mfr # 19620031640
Zoro # G2046341
product price: $446.99
/pk 10, $44.70/ea
Free Shipping & Returns
Key Features
Type
Hood
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Series
Han EMC
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19620031640
Zoro #
G2046341
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Hood
Maximum Operating Temperature
125 Degrees C
Material
Die Cast Zinc
Series
Han EMC
Finish
Uncoated
Standards
DNV GL
Sub-Category
Hoods/Housings
Application
Hoods/Housings for Higher EMC Requirements
IP Rating
IP44; IP65/IP67
Max. Temp.
125°C
Description
Hood, Size: 3 A, Single locking lever, Side entry, 1x M20, Material (hood/housing): Zinc die-cast, Uncoated, Unpainted, Degree of protection: IP44, IP65 / IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.