Zoro Homepage

Han 32A Thermoplastic Lever, PK 10

  • Mfr # 09000005223

  • Zoro # G2045188


product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns

Key Features

Type
Locking Lever
Color
Dust Gray
UL 94 Flammability Rating
V-0
Material
Polycarbonate; Stainless Steel
Series
Han A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005223
Zoro #
G2045188
UPC #
-
Country of Origin
Germany

Details

Item
Locking Lever
Type
Locking Lever
Color
Dust Gray
UL 94 Flammability Rating
V-0
Material
Polycarbonate; Stainless Steel
Series
Han A
Standards
EN 45545-2 (2020-08)
Flammability Rating
UL 94 V-0

Description

Locking levers, Size: 32 A, Double locking lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.