This item is Discontinued.

Harting Han 3A F Insert Screw, PK 10 09200032711

Han 3A F Insert Screw, PK 10 (Discontinued)

  • Mfr # 09200032711
  • Zoro # G2045501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09200032711
Zoro #
G2045501
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
0.75 mm2
Max. Single Wire Size
1.5 mm2
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
600 V
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Max. Temp.
125°C
Approximate Amperage Rating - Grounding Braid
10 A
Connector Type
Female
Finish
Silver Plated
Series
Han A
Terminal Type
Screw
Material
Polycarbonate
Sub-Category
Inserts
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Current Rating
10 A
Contact Finish
Silver Plated
Number of Contacts
3
Flammability Rating
UL 94 V-0

Description

Inserts, Screw termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 3 A, Contacts: 3, Conductor cross-section: 0.75 ... 1.5 mm2, Copper alloy, Silver plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.