Zoro Homepage

Han 4 Quintax Female Zinc

  • Mfr # 09150043113

  • Zoro # G2044810


product price: $57.99
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate; Die Cast Zinc
Maximum Voltage
50 V
Current
10 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150043113
Zoro #
G2044810
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate; Die Cast Zinc
Maximum Voltage
50 V
Current
10 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Sub-Category
Inserts
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Max. Temp.
85°C
Green Environmental Attribute
Pollution Degree 3
Connector Type
Female
Approximate Amperage Rating - Grounding Braid
10 A
Material
Polycarbonate; Die Cast Zinc
Max. Voltage
50 V
Series
Han-Quintax
Number of Contacts
4
Current Rating
10 A
Flammability Rating
UL 94 V-0

Description

Female, Contacts: 4, + shielding, Conductor cross-section: 0.14 ... 2.5 mm2, Rated current: ‌10 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.