Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han 40 Eee-M-C

  • Mfr # 09320403001

  • Zoro # G2047251


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09320403001
Zoro #
G2047251
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
12 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Male
Series
Han EEE
Material
Polycarbonate
Terminal Type
Crimp
Approximate Amperage Rating - Grounding Braid
16 A
Max. Temp.
125°C
Max. Voltage
500 V
Sub-Category
Inserts
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Green Environmental Attribute
Pollution Degree 3
Current Rating
16 A
Number of Contacts
40
Flammability Rating
UL 94 V-0

Description

Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 16 B, Contacts: 40, Conductor cross-section: 0.14 ... 4 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.