Zoro Homepage

Han 4A - Male - Quick Lock 2, PK 10

  • Mfr # 09200042633

  • Zoro # G2047260


product price: $274.99
/pk 10, $27.50/ea
Free Shipping & Returns

Key Features

Type
Han-Quick Lock
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200042633
Zoro #
G2047260
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
2.5 mm2
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact Insert
Type
Han-Quick Lock
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Description/Special Features
Blue Slide
Max. Temp.
125°C
Finish
Silver Plated
Connector Type
Male
Material
Polycarbonate
Connection Material
Copper Alloy
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Han-Quick Lock
Max. Voltage
600 V
Series
Han A
Sub-Category
Inserts
Approximate Amperage Rating - Grounding Braid
10 A
Current Rating
10 A
Number of Contacts
4
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Inserts, Han-Quick Lock® termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 3 A, Contacts: 4, Conductor cross-section: 0.5 ... 2.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.