Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han 70A Crimp Module, Male, PK 2

  • Mfr # 09140023041

  • Zoro # G2050709


product price: $25.99
/pk 2, $13.00/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
70 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140023041
Zoro #
G2050709
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
25 mm2
Min. Single Wire Size
10 mm2
Maximum Single Wire Size
4 AWG
Minimum Single Wire Size
8 AWG
For Minimum Wire Size - Solid
8 AWG

Details

Item
Connector Module
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
1,000 V
Current
70 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Male
Terminal Type
Crimp
Max. Voltage
1000 V
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Approximate Amperage Rating - Grounding Braid
70 A
Sub-Category
Modules
Series
Han-Modular
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Material
Polycarbonate
Current Rating
70 A
Number of Contacts
2
Flammability Rating
UL 94 V-0
Maximum Conductors
2

Description

Han® 70 A module, Crimp termination, Male, Contacts: 2, Conductor cross-section: 10 ... 25 mm2, Rated current: ‌70 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.