
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9200162612
Zoro #
G1312474
UPC #
-
Country of Origin
Unknown
Dimensions
Min. Single Wire Size
0.75 mm2
Max. Single Wire Size
2.5 mm2
Details
Color
Pebble Gray
Series
Han A
Max. Voltage
250V
Sub-Category
Inserts
Max. Temp.
125°C
Item
Contact Insert
Connection Material
Copper Alloy
Material
Polycarbonate
Standards
DNV GL; EN 60664-1; IEC 61984; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390
Green Environmental Attribute
Pollution Degree 3
Connector Type
Male
Terminal Type
Screw
Current Rating
16 A
Contact Finish
Silver Plated
Number of Contacts
16
Flammability Rating
UL 94 V-0
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.