Zoro Homepage

Han A Base Angled 1 Lever, PK 10

  • Mfr # 09200030801

  • Zoro # G2045599


product price: $214.99
/pk 10, $21.50/ea
Free Shipping & Returns

Key Features

Type
Bulkhead Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Series
Han A
IP Rating
IP44; IP65/IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200030801
Zoro #
G2045599
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Bulkhead Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
Series
Han A
IP Rating
IP44; IP65/IP67
Finish
Powder Coated
Standards
EN 45545-2 (2020-08); DNV GL
Features
Angled
Application
Standard Hoods/Housings for Industrial Applications
Material
Die Cast Zinc
Description/Special Features
Angled
Max. Temp.
125°C
Sub-Category
Hoods/Housings

Description

Bulkhead mounted housing, Angled, Size: 3 A, Single locking lever, Steel, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 7037 (dust grey), Material (seal): NBR, Degree of protection: IP44, IP65 / IP67, with seal screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.