
Han A Hood Angled Entry 2, PK 10
Mfr # 09200030627
Zoro # G2043803
product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns
Key Features
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09200030627
Zoro #
G2043803
UPC #
-
Country of Origin
Romania
Details
Item
Connector Shell
Type
Hood
Color
Jet Black
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
IP Rating
IP44; IP65/IP67
Sub-Category
Hoods/Housings
Series
Han A
Standards
EN 45545-2 (2020-08); DNV GL
Application
Standard Hoods/Housings for Industrial Applications
Max. Temp.
125°C
Flammability Rating
UL 94 V-0
Description
Hood, Black, Size: 3 A, Single locking lever, Side entry, 1x Pg 11, Material (hood/housing): Polycarbonate (PC), RAL 9005 (jet black), Degree of protection: IP44, IP67, with seal screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.