Zoro Homepage

Han A Hood Top Entry M20, PK 10

  • Mfr # 19620031443

  • Zoro # G2049683


product price: $427.99
/pk 10, $42.80/ea
Free Shipping & Returns

Key Features

Type
Hood
Maximum Operating Temperature
125 Degrees C
Series
Han EMC
Material
Die Cast Zinc
Application
Hoods/Housings for Higher EMC Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19620031443
Zoro #
G2049683
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Maximum Operating Temperature
125 Degrees C
Series
Han EMC
Material
Die Cast Zinc
Application
Hoods/Housings for Higher EMC Requirements
Sub-Category
Hoods/Housings
IP Rating
IP44; IP65/IP67
Max. Temp.
125°C
Features
With Glued Seal
Standards
DNV GL
Includes
Glued Seal
Finish
Uncoated

Description

Hood, for Han-Brid®, With glued seal, Size: 3 A, Single locking lever, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 9005 (jet black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.