Zoro Homepage

Han B Hood Side Entry Hc 2

  • Mfr # 09300160530

  • Zoro # G2046664


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Standard Hoods/Housings for Industrial Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300160530
Zoro #
G2046664
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Hood
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Standard Hoods/Housings for Industrial Connectors
Finish
Powder Coated
Series
Han B
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Material
Die Cast Aluminum
Standards
EN 45545-2 (2020-08); DNV GL
IP Rating
IP65; IP66; IP67
Flammability Rating
UL 94 V-0

Description

Hood, Size: 16 B, High construction, Double locking lever (on the hood), Polycarbonate (PC), Stainless steel, Side entry, 1x Pg 21, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP65, IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.