
Han-Brid-Rj45 Panel Feed Throu, PK 10
Mfr # 09120032776
Zoro # G7737971
product price: $1,378.99
/pk 10, $137.90/ea
Free Shipping & Returns
Key Features
Color
Pebble Gray
Standards
IEC 61984; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Temp. Range
-40 to 125°C
Features
Panel Feed Through; Angled
Series
Han-Brid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09120032776
Zoro #
G7737971
UPC #
-
Country of Origin
Germany
Dimensions
Size
0.125
Description
Inserts, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 10 A, Size: 3 A, Contacts: 2, + RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.