Zoro Homepage

Han C Module, Crimp Male (Two, PK 2

  • Mfr # 09140033003

  • Zoro # G2044731


product price: $34.99
/pk 2, $17.50/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
40 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140033003
Zoro #
G2044731
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
6 mm2
Min. Single Wire Size
1.5 mm2
Maximum Single Wire Size
10 AWG
For Minimum Wire Size - Solid
16 AWG
Minimum Single Wire Size
16 AWG

Description

Han® C module, for increased tensile stress, Crimp termination, Male, Contacts: 3, Conductor cross-section: 1.5 ... 6 mm2, Rated current: ‌40 A, Polycarbonate (PC), RAL 7032 (pebble grey)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.