Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han-Compact-HTE-M25-black, PK 10

  • Mfr # 19120080411

  • Zoro # G7737524


product price: $630.99
/pk 10, $63.10/ea
Free Shipping & Returns

Key Features

Item - Building Cable Connector
Hood
Material - Cable Connector
Die Cast Zinc
Material
Zinc Die-Cast
Color
Jet Black
Standards
DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 ECBT8.E235076; CSA-C22.2 No. 182.3 PVVA8.E318390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19120080411
Zoro #
G7737524
UPC #
-
Country of Origin
Germany

Details

Item - Building Cable Connector
Hood
Material - Cable Connector
Die Cast Zinc
Material
Zinc Die-Cast
Item
Hood
Color
Jet Black
Standards
DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 ECBT8.E235076; CSA-C22.2 No. 182.3 PVVA8.E318390

Description

Hood, for Han-Compact® half cable gland, With separate PE terminating point, for all inserts of size Han-Compact®, Size: Han-Compact®, Single locking lever, Top entry, 1x M25, Material (hood/housing): Zinc die-cast, Chromated, RAL 9005 (jet black), Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.