Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han D 7 Pos. F Insert Crimp, PK 10

  • Mfr # 09210073131

  • Zoro # G2048624


product price: $141.99
/pk 10, $14.20/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polyamide
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09210073131
Zoro #
G2048624
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Minimum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polyamide
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
HB
Terminal Type
Crimp
Approximate Amperage Rating - Grounding Braid
10 A
Sub-Category
Inserts
Material
Polyamide
Green Environmental Attribute
Pollution Degree 3
Series
Han D
Max. Temp.
125°C
Connector Type
Female
Max. Voltage
250 V
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Number of Contacts
7
Current Rating
10 A
Flammability Rating
UL 94 HB

Description

Inserts, Crimp termination, Female, Polyamide (PA), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 3 A, Contacts: 7, Conductor cross-section: 0.14 ... 2.5 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.