This item is Discontinued.

Harting Han D F Crimp Contact Ag Awg 16, PK 100 09150006201

Han D F Crimp Contact Ag Awg 16, PK 100 (Discontinued)

  • Mfr # 09150006201
  • Zoro # G2049948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09150006201
Zoro #
G2049948
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
1.5 sq mm

Details

Item
Connector Contact
Connection Material
Copper Alloy
Connector Type
Female
Standards
EN 60664-1; IEC 61984
Sub-Category
Contacts
Wire Range
16 AWG
Series
Han D
Finish
Silver Plated
Contact Type
Crimp
Contact Finish
Silver Plated

Description

Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Silver plated, Conductor cross-section: 1.5 mm2, AWG 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.