Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han D F Crimp Contact Au 18, PK 100

  • Mfr # 09150006225

  • Zoro # G2049044


product price: $445.99
/pk 100, $4.46/ea
Free Shipping & Returns

Key Features

Type
Crimp
Wire Range
18 AWG
Finish
Gold Plated
Min. Single Wire Size
0.75 sq mm
Standards
EN 60664-1; IEC 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150006225
Zoro #
G2049044
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.75 sq mm

Details

Item
Connector Contact
Type
Crimp
Wire Range
18 AWG
Finish
Gold Plated
Standards
EN 60664-1; IEC 61984
Series
Han D
Sub-Category
Contacts
Connector Type
Female
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Gold plated, Conductor cross-section: 0.75 mm2, AWG 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.