Han D F Crimp Contact Au Awg 26-22, PK 100

  • Mfr # 09150006224

  • Zoro # G2050234


product price:  $489.99
/pk 100, $4.90/ea
Free Shipping & Returns

Key Features

Type
Crimp
Connector Type
Female
Series
Han D
Finish
Gold Plated
Min. Single Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150006224
Zoro #
G2050234
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector Contact
Type
Crimp
Connector Type
Female
Series
Han D
Finish
Gold Plated
Standards
EN 60664-1; IEC 61984
Sub-Category
Contacts
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Gold plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.