
Han D F Crimp Contact Au Awg 26-22, PK 100
Mfr # 09150006227
Zoro # G2045404
product price: $524.99
/pk 100, $5.25/ea
Free Shipping & Returns
Key Features
Type
Crimp
Connector Type
Female
Min. Single Wire Size
26 AWG
Finish
Gold Plated
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09150006227
Zoro #
G2045404
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Details
Item
Connector Contact
Type
Crimp
Connector Type
Female
Finish
Gold Plated
Connection Material
Copper Alloy
Sub-Category
Contacts
Series
Han D
Standards
EN 60664-1; IEC 61984
Contact Type
Crimp
Contact Finish
Gold Plated
Description
Crimp contact, Operating current: ≤10 A, Female, Copper alloy, Gold plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.