Zoro Homepage

Han D M Crimp Contact Fe 26-22, PK 25

  • Mfr # 09150006171

  • Zoro # G2047559


product price: $989.99
/pk 25, $39.60/ea
Free Shipping & Returns

Key Features

Connector Type
Male
Series
Han D
Sub-Category
Contacts
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150006171
Zoro #
G2047559
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector Contact
Connector Type
Male
Series
Han D
Sub-Category
Contacts
Standards
EN 60664-1; IEC 61984
Finish
Gold Plated
Connection Material
Iron
Contact Finish
Gold Plated
Contact Type
Crimp

Description

Crimp contact, Operating current: ≤10 A, Male, Iron, Gold plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.