Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Dd 72 Pos. F Insert Crimp

  • Mfr # 09160723101

  • Zoro # G2047653


product price: $46.45
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09160723101
Zoro #
G2047653
UPC #
-
Country of Origin
Romania

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Green Environmental Attribute
Pollution Degree 3
Material
Polycarbonate
Series
Han DD
Approximate Amperage Rating - Grounding Braid
10 A
Connector Type
Female
Terminal Type
Crimp
Sub-Category
Inserts
Max. Voltage
250 V
Current Rating
10 A
Number of Contacts
72
Flammability Rating
UL 94 V-0
Maximum Conductors
72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.