Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Han Dd 72 Pos. F Insert Crimp

  • Mfr # 09160723111

  • Zoro # G2044899


product price: $47.45
/ea

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09160723111
Zoro #
G2044899
UPC #
-
Country of Origin
Romania

Dimensions

Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
250 V
Series
Han DD
Sub-Category
Inserts
Terminal Type
Crimp
Material
Polycarbonate
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Connector Type
Female
Approximate Amperage Rating - Grounding Braid
10 A
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Number of Contacts
144
Current Rating
10 A
Flammability Rating
UL 94 V-0

Description

Inserts, Crimp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 32 B, Contacts: 144, Conductor cross-section: 0.14 ... 2.5 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.